Zoro Homepage

Chemical Resistant Bib Apron, ChemMax(R) 1, Yellow, 36 in, 27 in x 35 in

  • Mfr # PBLC650

  • Zoro # G4223852


product price: $25.29
/pk 10, $2.53/ea
Sold in multiples of 10 for $252.90

Key Features

Color
Yellow
Material
ChemMax(R) 1
Named Size
27 in x 35 in
Width
28 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLC650
Zoro #
G4223852
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
27 in x 35 in
Width
28 in
Overall Length
36 in
Thickness
13.5 mil

Details

Item
Chemical Resistant Bib Apron
Color
Yellow
Material
ChemMax(R) 1
Closure Type
Ties
Series
ChemMax 1
Seam Style
Serged
Number of Pockets
0
Grommet Type
None
Standards
ASTM F1001
Resistant To
Chemcials, Dry Particulates, Light Liquid Splashes
Fabric Weight
2.29 oz/syd
Waist Closure
Tie
Packaging
Bulk
Apron Type
Bib
Back Style
Open
Pathogen and Chemical Ratings
Meets ASTM F1001
Liquid Dispersal Type
Splash
Neck Closure Type
Bound

Description

Chemical Resistant Bib Apron, Apron Material ChemMax(R) 1, Apron Type Bib, Back Style Open, Color Yellow, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Overall Length 35 in, Overall Width 27 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Seam Style Serged, Series ChemMax 1, Sleeve Length Not Applicable, Standards ASTM F1001, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.