Chemical Resistant Coveralls, Collared Coverall, 4XL, Pyrolon(R) CRFR, Elastic Wrist, Elastic Ankle

  • Mfr # LS51110-4X

  • Zoro # G5189493


product price:  $37.25
/ea

Key Features

Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS51110-4X
Zoro #
G5189493
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
66 in to 68 in
Fits Waist Size
62 in to 64 in
Maximum Height
79 in
Minimum Height
75 in

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
EN 1149, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.92 oz
Inseam
32 in
Series
Pyrolon
Hazard Protection Type
Secondary Flame Resistant
Coverall Style
Collared Coverall
Color Family
Grays
Level of Protection
Secondary Flame Resistant
Closure Features
Storm Flap
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM F903, F1930
Flame Resistance and Retardance Ratings
NFPA 2113
Packaging
Bulk

Description

Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.