Chemical Resistant Coveralls, Collared Coverall, L, ChemMax(R) 1, Elastic Wrist, Elastic Ankle
Mfr # PBLC5417-LG
Zoro # G3835054
product price:Â $7.49
/ea
Sold in multiples of 25 for $187.25
Key Features
Color
Yellow
Material
ChemMax(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBLC5417-LG
Zoro #
G3835054
UPC #
-
Country of Origin
Multiple
Dimensions
Size
L
Fits Waist Size
50 in
Fits Chest Size
50 in
Details
Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemMax(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.29 oz
Inseam
28 in
Series
ChemMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Yellows
Wrist Closure
Elastic
Includes Slip Resistant Sole
Yes
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F739
Packaging
Bulk
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.