Chemical Resistant Coveralls, Collared Coverall, S, Pyrolon(R) CRFR, Elastic Wrist, Elastic Ankle

  • Mfr # LS51110-SM

  • Zoro # G5181181


product price:  $37.25
/ea

Key Features

Size
S
Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS51110-SM
Zoro #
G5181181
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Fits Chest Size
42 in to 44 in
Fits Waist Size
38 in to 40 in
Minimum Height
62 in
Maximum Height
69 in

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
EN 1149, NFPA 99
Ankle Closure
Elastic
Fabric Weight
4.92 oz
Inseam
27 1/4 in
Series
Pyrolon
Hazard Protection Type
Secondary Flame Resistant
Coverall Style
Collared Coverall
Level of Protection
Secondary Flame Resistant
Color Family
Grays
Closure Features
Storm Flap
Packaging
Bulk
Flame Resistance and Retardance Ratings
NFPA 2113
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM F903, F1930

Description

Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 69 in, Height - Minimum 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.