Shop LAKELAND

Chemical Resistant Coveralls, Hooded Coverall, 4XL, ChemMax(R) 1, Elastic Wrist, Elastic Ankle

  • Mfr # PBLC55428-4X
  • Zoro # G3835395

product price: 
$
9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Color
Yellow
Material
Non-Woven Laminate Polyethylene/Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PBLC55428-4X
Zoro #
G3835395
UPC #
-
Country of Origin
Multiple
Item
Chemical Resistant Coveralls
Color
Yellow
Material
Non-Woven Laminate Polyethylene/Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.29 oz
Inseam
32 in
Series
ChemMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Color Family
Yellows
Level of Protection
Dry Particulate, Reduced Spray
Closure Features
Zipper
Includes Slip Resistant Sole
Yes
Attached Hood
Yes
Includes Boot Covers
Yes
Wrist Closure
Elastic
Packaging
Bulk
Pathogen and Chemical Ratings
Meets ASTM F739
Front Closure
Zipper
Shell Material
Non-Woven Laminate Polyethylene/Polypropylene
Wire Color
Yellow
Traction Material
Non-Woven Laminate Polyethylene/Polypropylene

Dimensions

Size
4XL
Fits Waist Size
64 in
Fits Chest Size
64 in

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Includes Boot Covers Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.