Chemical Resistant Coveralls, Hooded Coverall, L, ChemMax(R) 1, Elastic Wrist, Elastic Ankle
- Mfr # PBLC5428-LG
- Zoro # G3835115
product price:Â
$
9.75
/ea
Sold in multiples of 25 for
$243.75
Key Features
Color
Yellow
Material
Non-Woven Laminate Polyethylene/Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBLC5428-LG
- Zoro #
- G3835115
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- L
- Fits Waist Size
- 50 in
- Fits Chest Size
- 50 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.