Chemical Resistant Coveralls, Hooded Coverall, M, ChemMax(R) 2, Elastic Wrist, Elastic Ankle, White
- Mfr # PBLC44428-MD
- Zoro # G3835587
product price:Â
$
23.29
/ea
Sold in multiples of 12 for
$279.48
Key Features
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLC44428-MD
- Zoro #
- G3835587
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Chemical Resistant Coveralls
- Color
- White
- Material
- ChemMax(R) 2
- Seam Style
- Bound
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Standards
- ANSI
- Ankle Closure
- Elastic
- Liquid Dispersal Type
- Splash, Spray
- Fabric Weight
- 4.3 oz
- Inseam
- 28 in
- Series
- ChemMax(R) 2
- Hazard Protection Type
- Dry Particulate, Reduced Spray
- Coverall Style
- Hooded Coverall
- Level of Protection
- Dry Particulate, Reduced Spray
- Color Family
- Whites
- Wrist Closure
- Elastic
- Front Closure
- Zipper
- Shell Material
- ChemMax(R) 2
- Wire Color
- White
- Traction Material
- ChemMax(R) 2
Dimensions
- Size
- M
- Fits Waist Size
- 47 in
- Fits Chest Size
- 47 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.