This item is Discontinued.

Lakeland Chemical-Resistant Coveralls, L, PK6 C3T150-LG

Chemical-Resistant Coveralls, L, PK6 (Discontinued)

  • Mfr # C3T150-LG
  • Zoro # G4333266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3T150-LG
Zoro #
G4333266
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Disposable Clothing Size
L

Details

Item
Hooded Chemical-Resistant Coveralls
Color
Gray
Material
ChemMax(R) 3
Inseam
29 in
Closure Type
Zipper
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Industry Type
Healthcare
Ankle Style
With Attached Boots
Seam Style
Sealed
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Chemical Resistant
Yes

Description

Hooded Chemical-Resistant Coveralls, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.