Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3T150-MD
Zoro #
G4333275
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Disposable Clothing Size
M
Details
Item
Hooded Chemical-Resistant Coveralls
Color
Gray
Material
ChemMax(R) 3
Inseam
28 in
Closure Type
Zipper
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Ankle Style
With Attached Boots
Industry Type
Healthcare
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Seam Style
Sealed
Chemical Resistant
Yes
Description
Hooded Chemical-Resistant Coveralls, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.