Chemmax 2, 4XL, PK12
Mfr # C44428-4X
Zoro # G3788053
product price: $269.99
/pk 12, $22.50/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
White
Material
ChemMax 2
Seam Style
Bound
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44428-4X
Zoro #
G3788053
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Details
Item
Chemmax
Color
White
Material
ChemMax 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D5733, EN1149-1:2006
Ankle Closure
Elastic
Series
Chemmax 2
Wrist Closure
Elastic
Description
Chemmax, Ankle Closure Elastic, Closure Type Zipper, Color White, Cuff Style Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.