ChemMax Coverall w/ Hood, Polypropylene, Gray
Mfr # C3T132-LG
Zoro # G5526829
product price: $309.99
/pk 6, $51.67/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Polypropylene
Closure Type
Zipper
Hood Style
Respirator Fit
Series
ChemMax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3T132-LG
Zoro #
G5526829
UPC #
-
Country of Origin
Multiple
Dimensions
Height - Maximum
70 in
Height - Minimum
65 in
Named Size
L
Details
Item
Coverall w/ Hood
Color
Gray
Material
Polypropylene
Closure Type
Zipper
Hood Style
Respirator Fit
Series
ChemMax
Features
The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149
Seam Style
Heat Sealed
Pathogen & Chemical Ratings
ASTM F1001
Ankle Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1001
Packaging
Bulk
Includes Slip Resistant Sole
Yes
Attached Hood
Yes
Ankle Closure
Elastic
Closure Features
Zipper
Wrist Closure
Elastic
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment, Height - Maximum 70 in, Height - Minimum 65 in, Hood Style Respirator Fit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.