Skip to Main Content
customer-service Help
Lakeland

Collared Disposable Coveralls , M , White , MicroMax(R) NS , zipper

Lakeland Collared Disposable Coveralls ,  M ,  White ,  MicroMax(R) NS ,  zipper CTL412-MD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$102.45 ($4.10/unit)
  • Item: Collared Disposable Coveralls
  • Size: M
  • Material: SBPP with Laminated Microporous Film
See full product details
This item ships free.
Total: $102.45

Lakeland #CTL412-MD Specifications

  • Item: Collared Disposable Coveralls
  • Size: M
  • Material: SBPP with Laminated Microporous Film
  • Package Quantity: 25
  • Fits Chest Size: 38 in to 40 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: MicroMax(R) NS
  • Color: White
  • Standards: ASTM D737, ASTM D3787, ASTM D3776, ASTM D5034, EN1149-5:2006, ASTM D1117
  • Features: Elastic Wrists, Booties
  • Cuff Style: Open
  • Disposable Clothing Size: M
  • Fabric Weight: 1.85 oz
  • Cuff Styles: Open
  • Color Family: Whites
  • Coverall Style: Collared Coverall
  • Inseam: 29 in
  • Seam Style: Serged
  • Ankle Style: Open
  • Fits Waist Size: 34 to 36 in
  • Disposable Clothing Primary Material: MicroMax(R) NS
  • Coverall Material: SBPP with Laminated Microporous Film
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material MicroMax(R) NS, Series MicroMax(R) NS, Ankle Style Open, Cuff Styles Open, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D737, ASTM D3787, ASTM D3776, ASTM D5034, EN1149-5:2006, ASTM D1117, Inseam 29 in, Fits Chest Size 38 in to 40 in, Fits Waist Size 34 to 36 in, Package Quantity 25

Reviews of Lakeland #CTL412-MD