Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, L, 30 in Inseam, Pyrolon Plus, Zipper

  • Mfr # LS7412-LGB

  • Zoro # G4210823


product price: $8.25
/ea
Sold in multiples of 25 for $206.25

Key Features

Color
Blue
Material
Pyrolon Plus
Fabric Weight
2.4 oz/sq yd
Inseam
30 in
Sleeve Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS7412-LGB
Zoro #
G4210823
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
35 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Coverall
Color
Blue
Material
Pyrolon Plus
Fabric Weight
2.4 oz/sq yd
Inseam
30 in
Closure Type
Zipper
Features
Breathable, Second Generation Pyrolon(R) Plus 2
Standards
ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Material Trade Name
Pyrolon Plus
Garment Material Trade Name
Pyrolon Plus

Description

Closure Type Zipper, Color Blue, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size L, Sleeve Length 35 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.