Zoro Homepage

Coverall, White, 2XL, PK12

  • Mfr # C44428-3X

  • Zoro # G5118281


product price: $254.99
/pk 12, $21.25/ea
Free Shipping & Returns

Key Features

Color
White
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44428-3X
Zoro #
G5118281
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL

Details

Item
Coverall
Color
White
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Wrist Closure
Elastic

Description

Coverall, Ankle Closure Elastic, Closure Type Zipper, Color White, Cuff Style Elastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.