Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverall, 2XL

  • Mfr # PBLTG414-2X

  • Zoro # G9178285


product price: $7.19
/ea
Sold in multiples of 25 for $179.75

Key Features

Size
2XL
Color
White
Material
MicroMax(R)
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLTG414-2X
Zoro #
G9178285
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Fits Waist Size
46 in to 48 in
Maximum Height
76 in
Minimum Height
71 in

Details

Item
Disposable Coverall
Color
White
Material
MicroMax(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, EN 1149
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
30 1/2 in
Series
MicroMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Packaging
Bulk
Includes Boot Covers
Yes
Closure Features
Zipper
Wrist Closure
Elastic
Attached Hood
Yes
Pathogen and Chemical Ratings
EN 1149, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733
Flame Resistance and Retardance Ratings
ASTM F903

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings ASTM F903, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.