Chemical Resistant Coveralls, Hooded Coverall, XL, ChemMax(R) 2, Elastic Wrist, Bound Seam, White
Mfr # PBLC44414-XL
Zoro # G3835483
product price:Â $21.19
/ea
Sold in multiples of 12 for $254.28
Key Features
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBLC44414-XL
Zoro #
G3835483
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Fits Waist Size
54 in
Fits Chest Size
54 in
Details
Item
Chemical Resistant Coveralls
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.3 oz
Inseam
28 1/2 in
Series
ChemMax(R) 2
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Wrist Closure
Elastic
Description
Hooded Chemical Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.