Shop LAKELAND
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Coveralls, White, 2XL, Collared
- Mfr # MNBC417CMB-2X
- Zoro # G023956336
product price:Â
$
294.99
/ea
Sold in multiples of 25 for
$7,374.75
Key Features
Named Size
2XL
Height - Minimum
71 in
Coverall Style
Collared
Features
Chemical Penetration Resistance, Cuffed Ankles
Sterilization Status
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNBC417CMB-2X
- Zoro #
- G023956336
- UPC #
- 840133514247
- Country of Origin
- Multiple
Dimensions
- Named Size
- 2XL
- Height - Minimum
- 71 in
- Height - Maximum
- 76 in
- Fits Chest Size
- Chemical Penetration Resistance, Cuffed Ankles
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Chemical Penetration Resistance, Cuffed Ankles, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.