Disposable Coverallss, Hooded Coverall, L, MicroMax(R) NS, Elastic Wrist, Elastic Ankle, White

  • Mfr # CTL428V-LG

  • Zoro # G4310498


product price:  $276.99
/pk 50, $5.54/ea
Free Shipping & Returns

Key Features

Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL428V-LG
Zoro #
G4310498
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Fits Waist Size
38 in to 40 in
Chest Size - Maximum
108 in
Chest Size - Minimum
100 in
Maximum Waist Size
100 in
Maximum Height
194 in
Minimum Height
189 in
Minimum Waist Size
94 in

Details

Item
Disposable Coverallss
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
EN 1073-2, EN 13034, EN 13982
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.85 oz
Inseam
29 in
Series
MicroMax NS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Vending machine packaged
Color Family
Whites
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Anti-Static
Yes
Attached Hood
Yes
Hood Style
Elastic
Includes Thumb Loops
Yes
Wrist Closure
Elastic
Closure Features
Zipper

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 108 in, Chest Size - Minimum 100 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Vending machine packaged, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 194 in, Height - Minimum 189 in, Hood Style Elastic, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.