Disposable Coverallss, Hooded Coverall, M, MicroMax(R) NS, Elastic Wrist, Elastic Ankle, White

  • Mfr # CTL414V-MD

  • Zoro # G4310568


product price: $307.99
/pk 50, $6.16/ea
Free Shipping & Returns

Key Features

Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL414V-MD
Zoro #
G4310568
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Fits Waist Size
34 in to 36 in
Chest Size - Maximum
100 in
Chest Size - Minimum
92 in
Maximum Waist Size
94 in
Minimum Waist Size
88 in
Minimum Height
170 in
Maximum Height
176 in

Details

Item
Disposable Coverallss
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
EN 1073-2, EN 13034, EN 13982
Ankle Closure
Elastic
Fabric Weight
1.85 oz
Inseam
28 in
Series
MicroMax NS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Color Family
Whites
Industry Type
Healthcare
Features
Vending machine packaged
Level of Protection
Dry Particulate, Reduced Spray
Anti-Static
Yes
Packaging
Bulk
Includes Boot Covers
Yes
Wrist Closure
Elastic
Attached Hood
Yes
Includes Thumb Loops
Yes
Hood Style
Elastic
Closure Features
Zipper

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 100 in, Chest Size - Minimum 92 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Vending machine packaged, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Height - Maximum 176 in, Height - Minimum 170 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.