This item is Discontinued.

Lakeland Disposable Coverallss, Hooded Coverall, Xl, MicroMax(R) HBF, Elastic Wrist, Serged Seam, White PBHBF428-XL

This item is Discontinued.

Lakeland

Disposable Coverallss, Hooded Coverall, Xl, MicroMax(R) HBF, Elastic Wrist, Serged Seam, White (Discontinued)

Mfr # PBHBF428-XL
Zoro # G3787262
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBHBF428-XL
Zoro #
G3787262
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Xl
Disposable Clothing Size
XL
Fits Waist Size
40" to 42"
Fits Chest Size
46" to 48"

Details

Item
Disposable Coverallss
Color
White
Material
MicroMax(R) HBF
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, 3787, D6701, D737, D751
Fabric Weight
2.7 oz
Inseam
29 1/2 in
Series
MicroMax(R) HBF
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Cuff Styles
Elastic
Color Family
Whites
Ankle Style
Elastic
Disposable Clothing Primary Material
MicroMax(R) HBF

Description

Hooded Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.