Shop LAKELAND
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Frock, White, 3XL
- Mfr # MNBC191CMB-3X
- Zoro # G223956303
product price:Â
$
279.99
/ea
Sold in multiples of 30 for
$8,399.70
Key Features
Standards
ANSI/ISEA 101-2014
Seam Style
Bound
Closure Type
Zipper
Product Type
Frock
Series
MNBC191CMB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNBC191CMB-3X
- Zoro #
- G223956303
- UPC #
- 840133514414
- Country of Origin
- Multiple
- Standards
- ANSI/ISEA 101-2014
- Seam Style
- Bound
- Closure Type
- Zipper
- Product Type
- Frock
- Item
- Disposable Frock
- Series
- MNBC191CMB
- ISO Cleanroom Class
- ISO 7 (Class 10,000) and above
- Packaging
- Individually Packaged
- Clean Process Status
- Clean Processed
- Sterilization Status
- Non-Sterile
- Collar Style
- Plain
- Color
- White
- Attached Hood
- No
- Number of Pockets
- 0
- Material
- Polypropylene/Polyethylene
- Liquid Dispersal Type
- Splash
- Front Closure
- Zipper
- Shell Material
- Polypropylene/Polyethylene
- Wire Color
- White
- Traction Material
- Polypropylene/Polyethylene
Dimensions
- Named Size
- 3XL
Description
Disposable Frock, Anti-Static Yes, Attached Hood No, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylene/Polyethylene, Named Size 3XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Frock, Seam Style Bound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.