
Disposable Lab Coat, MicroMax(R) NS, Snaps Closure, White, XL, 30 PK
Mfr # CTL140-XL
Zoro # G0623841
product price: $143.99
/pk 30, $4.80/ea
Free Shipping & Returns
Key Features
Color
White
Material
MicroMax(R) NS
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL140-XL
Zoro #
G0623841
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
XL
Size
XL
Height - Minimum
7 in
Height - Maximum
2 in
Details
Item
Disposable Lab Coat
Color
White
Material
MicroMax(R) NS
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Attached Hood
No
Wrist Closure
Open
Pattern
Solid
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Product Type
Lab Coat
Description
Labcoat, snap front, no pockets, long sleeve, serged seam, white, Attached Hood No, Closure Type Snaps, Color White, Height - Maximum 2 in, Height - Minimum 7 in, Material MicroMax(R) NS, Named Size XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.