Disposable Pants, MicroMax(R) NS, 1.55 oz/sq yd, Serged, White, Size 4XL
Mfr # CTL301-4X
Zoro # G1223805
product price: $174.99
/pk 50, $3.50/ea
Free Shipping & Returns
Key Features
Color
White
Material
MicroMax(R) NS
Size
4XL
Waist Closure
Elastic
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL301-4X
Zoro #
G1223805
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Waist Size
58 in to 60 in
Disposable Clothing Size
4XL
Named Size
4XL
Details
Item
Disposable Pants
Color
White
Material
MicroMax(R) NS
Waist Closure
Elastic
Seam Style
Serged
Cuff Style
Open
Material Weight
1.55 oz/sq yd
Series
MicroMax(R) NS
Fabric Weight
1.85 oz
Level of Protection
Dry Particulate, Reduced Spray
Disposable Clothing Primary Material
MicroMax(R) NS
Industry Type
Healthcare
Inseam
32 in
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Description
Pant, elastic waist, serged seam, white, Color White, Inseam 32 in, Material MicroMax(R) NS, Material Weight 1.55 oz/sq yd, Named Size 4XL, Seam Style Serged, Series MicroMax(R) NS, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.