Disposable Sleeve Apron, Tyvek(R), Serged, 5.5 mil, 45 in, White, M

  • Mfr # PBL141-MD

  • Zoro # G3857296


product price:  $5.89
/ea

Key Features

Color
White
Material
Tyvek(R)
Seam Style
Serged
Closure Type
Ties
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBL141-MD
Zoro #
G3857296
UPC #
-
Country of Origin
Mexico

Dimensions

Length
45 in
Thickness
5.5 mil
Size
M
Width
28 1/2 in
Named Size
M

Details

Item
Disposable Sleeve Apron
Color
White
Material
Tyvek(R)
Seam Style
Serged
Closure Type
Ties
Resistant To
Dry Particulates, Light Liquid Splashes
Number of Pockets
0
Standards
ASTM
Grommet Type
None
Series
Micromax
Waist Closure
Tie
Fabric Weight
1.2 oz.
Neck Closure Type
Adjustable
Apron Type
Sleeve

Description

Disposable Sleeve Apron, Apron Material Tyvek(R), Apron Type Sleeve, Color White, Named Size M, Seam Style Serged, Series Micromax, Standards ASTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.