This item is Discontinued.

Lakeland Encapsulated Suit, Blue, Interceptor Film Composite 80714

Encapsulated Suit, Blue, Interceptor Film Composite (Discontinued)

  • Mfr # 80714
  • Zoro # G7674672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80714
Zoro #
G7674672
UPC #
-
Country of Origin
China

Details

Item
Encapsulated Suit
Color
Blue
Material
Interceptor Film Composite
Level
A
Disposable Clothing Primary Material
Interceptor Film Composite
Features
Breathing and Moving in a Suit without Causing Wear or Potential Damage to Working Suits, Encapsulated Suits are One-Piece Garments with Integrated Faceshields and Hoods to Protect Workers from Dust, Gases and Splashes, Encapsulated Training Suits are Non-Rated Suits Used for Donning and Doffing Training, Rated Encapsulation Suits are Worn When Responding to Spills and Performing Clean-Up Operations, These Suits are Clearly Labeled for Training Purposes Only, They Allow Workers to Get Used to Working
EPA Level
A
Includes
Donning and Doffing Training
EPA Protection Level
A
Number of Exhaust Vents
0

Description

Encapsulated Suit, Color Blue, EPA Protection Level A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.