Fire Shirt, Yellw, Reflctve Material, 3XL
Mfr # WLSHTS26-3XL
Zoro # G4612621
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material Trade Name
Tecasafe
Material
Tecasafe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLSHTS26-3XL
Zoro #
G4612621
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Details
Item
Fire Shirt
Color
Yellow
Material Trade Name
Tecasafe
Material
Tecasafe
Description
Fire Shirt, Material Tecasafe, Color Yellow, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.