Fire Shirt, Yellw, Reflctve Material, 5XL

  • Mfr # WLSHTS26-5XL

  • Zoro # G4612612


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material Trade Name
Tecasafe
Material
Tecasafe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLSHTS26-5XL
Zoro #
G4612612
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL

Details

Item
Fire Shirt
Color
Yellow
Material Trade Name
Tecasafe
Material
Tecasafe

Description

Fire Shirt, Material Tecasafe, Color Yellow, Size 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.