Zoro Homepage

Flame-Resistant Coverall, S, Blue, Pyrolon(R) Plus 2, zipper

  • Mfr # LS7412-SMB

  • Zoro # G5181267


product price: $199.99
/pk 25, $8.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS7412-SMB
Zoro #
G5181267
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Fits Waist Size
38 in to 40 in
Fits Chest Size
42 in to 44 in
Sleeve Length
33 in
Maximum Waist Size
40 in
Minimum Waist Size
38 in
Tag Size
40 x 30
Chest Size - Maximum
38 in
Chest Size - Minimum
36 in

Details

Item
Coverall
Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Ankle Closure
Open
Fabric Weight
2.4 oz/sq yd
Inseam
30 in
Coverall Style
Collared
Color Family
Blue
Number of Pockets
0
Features
Breathable, Second Generation Pyrolon(R) Plus 2
Material Trade Name
Pyrolon Plus
Number of Pockets_x
0

Description

Closure Type Zipper, Color Blue, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 38 in, Maximum Waist Size 40 in, Minimum Chest Size 36 in, Minimum Waist Size 38 in, Size S, Sleeve Length 33 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 40 x 30, Total Number of Pockets 0, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.