Flame-Resistant Hooded Coverall, 3XL, Blue, Pyrolon(R) Plus 2
Mfr # 07414-3XB
Zoro # G5188662
product price: $286.99
/pk 25, $11.48/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07414-3XB
Zoro #
G5188662
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3XL
Fits Waist Size
50 in to 52 in
Fits Chest Size
56 in to 58 in
Sleeve Length
38 in
Minimum Waist Size
50 in
Maximum Waist Size
52 in
Tag Size
52 x 30
Chest Size - Minimum
56 in
Chest Size - Maximum
58 in
Details
Item
Coverall
Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Ankle Closure
Attached Boots
Fabric Weight
2.4 oz/sq yd
Inseam
30 in
Coverall Style
Hooded
Color Family
Blue
Number of Pockets
0
Features
Breathable, Second Generation Pyrolon(R) Plus 2
Material Trade Name
Pyrolon Plus
Description
Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 58 in, Maximum Waist Size 52 in, Minimum Chest Size 56 in, Minimum Waist Size 50 in, Size 3X-Large, Sleeve Length 38 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 52 x 30, Total Number of Pockets 0, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.