Large Class 2 Flame Resistant Mesh Vest (Discontinued)
- Mfr # V-SP-8AM-C2-L-L
- Zoro # G5134132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-SP-8AM-C2-L-L
Zoro #
G5134132
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Chest Size
44"
Details
Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
non-arc zipper closure, 2" silver heat-transfer trim,5" open side seams
Hazard Risk Category (HRC)
1
Standards
ANSI/ISEA 107-2010
ATPV Rating
5.1 cal/cm2
Vest Stripe Color Family
Orange/Red/Silver
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating 5.1 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.