Zoro Homepage
This item is Discontinued.
Lakeland ChemMax 2 Saranex Hooded Coveralls with Bound Seams PBLC2B428-MD

ChemMax 2 Saranex Hooded Coveralls with Bound Seams (Discontinued)

  • Mfr # PBLC2B428-MD
  • Zoro # G302681508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLC2B428-MD
Zoro #
G302681508
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.8
Outside Diameter
1
Height
4
Width
12.8

Details

Color
White
Material
ChemMAX 2

Description

If you're looking for coveralls with unsurpassed quality, value and proven protection, you're in luck! The Lakeland ChemMax 2 Saranex Hooded Coveralls with Bound Seams feature the proven quality and protection of Dow® Saranex 23P barrier film. Plus, these coveralls meet requirements for chemical-resistant headwear.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.