This item is Discontinued.

Lakeland Hooded MicroMax HBF, White, Elastic, S PBHBF428-SM

Hooded MicroMax HBF, White, Elastic, S (Discontinued)

  • Mfr # PBHBF428-SM
  • Zoro # G3787287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBHBF428-SM
Zoro #
G3787287
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Chest Size
38" to 40"
Size
S
Disposable Clothing Size
S
Fits Waist Size
32" to 34"

Details

Item
Hooded Disposable Coveralls
Material
MicroMax(R) HBF
Color
White
Seam Style
Serged
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Closure Type
Zipper
Series
MicroMax(R) HBF
Inseam
27 1/2 in
Ankle Style
Elastic
Fabric Weight
2.7 oz
Color Family
Whites
Cuff Styles
Elastic
Disposable Clothing Primary Material
MicroMax(R) HBF
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Standards
ASTM D1117, 3787, D6701, D737, D751

Description

Hooded Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.