Men's Flame Resistant Pants, 21.9 cal/sq cm, 4XL

  • Mfr # AJPU10LY-4XL

  • Zoro # G1223960


product price: $279.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
21.9 cal/sq cm
Color
Yellow
Gender
Men's
Standards
ANSI 107, ASTM F1891, ASTM F2733, ASTM F903
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJPU10LY-4XL
Zoro #
G1223960
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Size - Body Type
Regular

Details

Item
Flame Resistant Pants
ATPV Rating
21.9 cal/sq cm
Color
Yellow
Gender
Men's
Standards
ANSI 107, ASTM F1891, ASTM F2733, ASTM F903
Hood Style
Attached
Arc Flash PPE Category
3
Seam Style
Welded
Number of Outside Pockets
2
Material
Polyurethane
ANSI Class
3
Features
Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric
Closure Type
Protective Storm Flap Over Zipper
Lining Material
Polyurethane
Cuff Style
Open
Material Coating
Polyurethane
Collar Style
No Collar
Includes Hood
Yes
Includes Lining
Yes
Total Number of Pockets
2
High-Visibility
Yes
Waist Style
Open
Includes Hood Drawstrings
Yes
Protection Type
High-Visibility
Stitching Material
Polyurethane

Description

ANSI Class 3, ATPV Rating 21.9 cal/sq cm, Arc Flash PPE Category 3, Closure Type Protective Storm Flap Over Zipper, Collar Style No Collar, Color Yellow, Cuff Style Open, Features Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Rain Jacket, Lining Material Polyurethane, Material Polyurethane, Material Coating Polyurethane, Number of Outside Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.