Zoro Homepage

Men's Flame Resistant Pants, 21.9 cal/sq cm, S

  • Mfr # AJPU10LY-SM

  • Zoro # G1224006


product price: $279.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
21.9 cal/sq cm
Color
Yellow
Gender
Men's
Standards
ANSI 107, ASTM F1891, ASTM F2733, ASTM F903
Closure Type
Protective Storm Flap Over Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJPU10LY-SM
Zoro #
G1224006
UPC #
-
Country of Origin
China

Dimensions

Size
S
Size - Body Type
Regular

Details

Item
Flame Resistant Pants
ATPV Rating
21.9 cal/sq cm
Color
Yellow
Gender
Men's
Standards
ANSI 107, ASTM F1891, ASTM F2733, ASTM F903
Closure Type
Protective Storm Flap Over Zipper
Features
Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric
Material
Polyurethane
Hood Style
Attached
Arc Flash PPE Category
3
ANSI Class
3
Seam Style
Welded
Number of Outside Pockets
2
Lining Material
Polyurethane
Total Number of Pockets
2
Includes Hood
Yes
Waist Style
Open
Includes Hood Drawstrings
Yes
Cuff Style
Open
Includes Lining
Yes
Collar Style
No Collar
High-Visibility
Yes
Stitching Material
Polyurethane
Material Coating
Polyurethane
Protection Type
High-Visibility

Description

ANSI Class 3, ATPV Rating 21.9 cal/sq cm, Arc Flash PPE Category 3, Closure Type Protective Storm Flap Over Zipper, Collar Style No Collar, Color Yellow, Cuff Style Open, Features Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Rain Jacket, Lining Material Polyurethane, Material Polyurethane, Material Coating Polyurethane, Number of Outside Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.