
Micromax Ns Cool Suit Coverall, PK25
Mfr # COL412-4X
Zoro # G1226331
product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns
Key Features
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COL412-4X
Zoro #
G1226331
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Maximum Height
79 in
Minimum Height
75 in
Details
Item
Coveralls
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149
Ankle Closure
Open
Series
MicroMax
Industry Type
Healthcare
Features
NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around
Packaging
Bulk
Flame Resistance and Retardance Ratings
ASTM F903
Closure Features
Zipper
Pathogen and Chemical Ratings
ASTM F903
Description
Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Open, Features NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around, Flame Resistance and Retardance Ratings ASTM F903, Height - Maximum 79 in, Height - Minimum 75 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.