Micromax Ns Cool Suit Coverall, PK25
Mfr # COL428-4X
Zoro # G1226377
product price: $173.99
/pk 25, $6.96/ea
Free Shipping & Returns
Key Features
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COL428-4X
Zoro #
G1226377
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Minimum Height
75 in
Maximum Height
79 in
Details
Item
Coveralls
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149
Ankle Closure
Elastic
Series
MicroMax NS
Coverall Style
Hooded Coverall
Industry Type
Healthcare
Packaging
Bulk
Wrist Closure
Elastic
Closure Features
Zipper
Pathogen and Chemical Ratings
ASTM F903
Attached Hood
Yes
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Height - Maximum 79 in, Height - Minimum 75 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.