Labcoat, snap front, no pockets, long sleeve, serged seam, white, MicroMax(R) NS, Snaps Closure
Mfr # CTL140-4X
Zoro # G1224855
product price:Â $143.99
/pk 30, $4.80/ea
Free Shipping & Returns
Key Features
Color
White
Material
MicroMax(R) NS
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTL140-4X
Zoro #
G1224855
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
4XL
Size
4XL
Height - Minimum
3 in
Height - Maximum
7 in
Details
Item
Disposable Lab Coat
Color
White
Material
MicroMax(R) NS
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Industry Type
Healthcare
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Wrist Closure
Open
Pattern
Solid
Attached Hood
No
Product Type
Lab Coat
Description
Labcoat, snap front, no pockets, long sleeve, serged seam, white, Attached Hood No, Closure Type Snaps, Color White, Height - Maximum 7 in, Height - Minimum 3 in, Material MicroMax(R) NS, Named Size 4XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.