Shop LAKELAND MILLS
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
CFU18 Yard Swing; 4 ft.
Mfr # CFU18
Zoro # G503974423
product price:Â $1,180.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFU18
- Zoro #
- G503974423
- UPC #
- 729331001837
- Country of Origin
- United States
Description
Is your yard small, and enjoying the outdoors means packing up and driving to the park? Then our 4 Ft. Yard Swing is the answer for you. We took our best selling 5' Yard Swing and shortened it to accommodate small areas while easily seating two people comfortably. Our Northern White Cedar Log Swing has a rustic natural look so you can put the swing almost anywhere, and the contoured seat slats conform to your body for maximum support.
Features- Strong, sturdy and durable
- Contoured seat slats for maximum comfort
- Naturally rot-resistant Northern White Cedar
- Easy to assemble with common tools
- Our products are made in the USA
- Our swing can be finished with a quality penetrating oil finish, or left alone to weather to a silvery grey color
- Many, or most of the logs will have cracks
- Checking occurs when the logs dry and the cells shrink causing the wood to split
- Checking helps give cedar furniture its rustic beauty
- Wood: Northern White Cedar
- Finish: Natural/Unfinished
- Dimension: 66" H x 68" W x 70" L
- Overall Height: 66"
- Size: 4 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.