Shop NATURE SPRING
See all product information
Create Account
Double Brazilian Hammock with Stand
- Mfr # 313515XKU
- Zoro # G501715578
product price:Â
$
96.79
/ea
Key Features
Height
39
Width
39
Length
113
Weight
22.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313515XKU
- Zoro #
- G501715578
- UPC #
- 194189591753
- Country of Origin
- China
- Weight
- 22.45
Dimensions
- Height
- 39
- Width
- 39
- Length
- 113
Description
Spend your summer days lounging in comfort with the Double Brazilian Hammock with Stand from Nature Spring. The combination of breathable woven fabric, strong cotton strings, and a powder coated steel freestanding frame allows this hammock to hold 2 people or up to 400-pounds. At 22-pounds, this portable lounger assembles in minutes and comes with a carrying case so you can easily tote this hammock along with you to the park, beach, or on vacation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.