Pant, elastic waist, serged seam, white, M, White, MicroMax(R) NS
Mfr # CTL301-MD
Zoro # G1223820
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
Key Features
Color
White
Material
MicroMax(R) NS
Industry Type
Healthcare
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Waist Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL301-MD
Zoro #
G1223820
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Named Size
M
Details
Item
Pant, elastic waist, serged seam, white
Color
White
Material
MicroMax(R) NS
Industry Type
Healthcare
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Waist Closure
Elastic
Seam Style
Serged
Material Weight
1.55 oz/sq yd
Description
Pant, elastic waist, serged seam, white, Color White, Material MicroMax(R) NS, Material Weight 1.55 oz/sq yd, Named Size M, Seam Style Serged, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.