Zoro Homepage

Pants, MicroMax, 2.1 oz, White, Size XL

  • Mfr # PBLTG301-XL

  • Zoro # G4320227


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Color
White
Material
MicroMax
Size
XL
Waist Closure
Elastic
Material Weight
2.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLTG301-XL
Zoro #
G4320227
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Named Size
XL

Details

Item
Pants
Color
White
Material
MicroMax
Waist Closure
Elastic
Material Weight
2.1 oz
Closure Type
Elastic

Description

Pants, Color White, Hazard Type Non-Hazardous Dry Particulates, Material MicroMax, Named Size XL, Waist Closure Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.