Shop LAKELAND
See all product information
Create Account
Rain Bib Pants, Polyurethane with Cotton Knit, 30" Inseam, Lime Yellow, Size 3XL
- Mfr # ABPU10LYZ-3X
- Zoro # G1224977
product price:Â
$
229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Lime Yellow
Material
Polyurethane with Cotton Knit
Inseam
30"
Features
Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings
Fits Waist Size
44" to 46"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABPU10LYZ-3X
- Zoro #
- G1224977
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Rain Bib Pants
- Color
- Lime Yellow
- Material
- Polyurethane with Cotton Knit
- Inseam
- 30"
- Features
- Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings
- High-Visibility
- No
- Standards
- ISEA 107-2020
Dimensions
- Size
- 3XL
- Fits Waist Size
- 44" to 46"
Description
Flame-Resistant Rain Bib Pants, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.