Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C84142X2PE
Zoro #
G1225345
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
2XL
Details
Item
Coverall
Packaging
Bulk
Seam Style
Serged
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Includes Boot Covers
Yes
Color
White
Material
Polypropylene
Closure Type
Zipper
Series
SafeGard
Standards
ASTM D3776, ASTM D5034, ASTM D5733
Industry Type
Healthcare
Ankle Style
Elastic
Accessory Type
Coveralls
Closure Features
Zipper
Attached Hood
Yes
Ankle Closure
Elastic
Wrist Closure
Elastic
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.