Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E8414-XLB
Zoro #
G1224715
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Named Size
XL
Details
Packaging
Bulk
Includes Boot Covers
Yes
Industry Type
Healthcare
Coverall Style
Hooded Coverall
Item
Coveralls
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733
Material
SMS
Color
Blue
Seam Style
Serged
Features
SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist
Series
SafeGard
Accessory Type
Coveralls
Wrist Closure
Elastic
Closure Features
Zipper
Attached Hood
Yes
Description
Coveralls, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.