Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E8428-MDB
Zoro #
G1226596
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Named Size
M
Details
Item
Coverall, elastic waist and ankle, attached hood, Blue, serged seam
Packaging
Bulk
Seam Style
Serged
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Features
SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist
Color
Blue
Material
SMS
Closure Type
Zipper
Series
SafeGard
Standards
ASTM D3776, ASTM D5034, ASTM D5733
Industry Type
Healthcare
Ankle Style
Elastic
Accessory Type
Coverall, elastic waist and ankle, attached hood, Blue, serged seam
Attached Hood
Yes
Ankle Closure
Elastic
Closure Features
Zipper
Wrist Closure
Elastic
Description
Coverall, elastic waist and ankle, attached hood, Blue, serged seam, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.