Safety Suit 3X-Large, PK6, 3X, Pyrolon(R) CRFR
Mfr # 51150-3X
Zoro # G0481665
product price: $388.99
/pk 6, $64.83/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Gray
Material
Pyrolon(R)
Seam Style
Heat Sealed
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51150-3X
Zoro #
G0481665
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3XL
Minimum Height
74 in
Maximum Height
77 in
Details
Item
Safety Suit 3X-Large,PK6
Color
Gray
Material
Pyrolon(R)
Seam Style
Heat Sealed
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 2113 2020 Edition Section 5.1.10
Ankle Closure
Elastic
Series
Pyrolon
Flame Resistance and Retardance Ratings
NFPA 2113
Closure Features
Zipper
Packaging
Bulk
Includes Boot Covers
Yes
Wrist Closure
Elastic
Hood Style
Elastic
Attached Hood
Yes
Pathogen and Chemical Ratings
ASTM F903
Description
Safety Suit 3X-Large,PK6, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 77 in, Height - Minimum 74 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.