Safety Suit 4X-Large, PK6, 4Xl, Pyrolon(R) CRFR
Mfr # 51150-4X
Zoro # G0481671
product price: $389.99
/pk 6, $65.00/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Gray
Material
Pyrolon(R)
Seam Style
Heat Sealed
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51150-4X
Zoro #
G0481671
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Minimum Height
75 in
Maximum Height
79 in
Details
Item
Safety Suit 4X-Large,PK6
Color
Gray
Material
Pyrolon(R)
Seam Style
Heat Sealed
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 2113 2020 Edition Section 5.1.10
Ankle Closure
Elastic
Series
Pyrolon
Pathogen and Chemical Ratings
ASTM F903
Hood Style
Elastic
Flame Resistance and Retardance Ratings
NFPA 2113
Packaging
Bulk
Attached Hood
Yes
Closure Features
Zipper
Wrist Closure
Elastic
Includes Boot Covers
Yes
Description
Safety Suit 4X-Large,PK6, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 79 in, Height - Minimum 75 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.