Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Fr Mod, Ht Trim, L/Y

  • Mfr # V-8A0112VL2

  • Zoro # G1226970


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Color
Lime/Yellow
Material
Solid Modacrylic
Standards
ANSI 107-2010 Class 3
Features
2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-8A0112VL2
Zoro #
G1226970
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL

Details

Item
Safety Vest
Color
Lime/Yellow
Material
Solid Modacrylic
Standards
ANSI 107-2010 Class 3
Features
2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front

Description

Vest, Fr Mod, Ht Trim, L/Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.