Vest, Fr Mod, Ht Trim, L/Y
Mfr # V-8A0112VLX
Zoro # G1227031
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Color
Lime/Yellow
Material
Solid Modacrylic
Features
2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
Standards
ANSI 107-2010 Class 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-8A0112VLX
Zoro #
G1227031
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Xl
Details
Item
Safety Vest
Color
Lime/Yellow
Material
Solid Modacrylic
Features
2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
Standards
ANSI 107-2010 Class 3
Description
Vest, Fr Mod, Ht Trim, L/Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.