Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16"W x 20"L x 34"H, SS Instrument Table w/Shelf

  • Mfr # 8353

  • Zoro # G7133981


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Depth
16 in
Width
20 in
Overall Height
34 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8353
Zoro #
G7133981
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 in
Width
20 in
Overall Height
34 in
Caster Dia.
3 in
Top Thickness
18 ga
Caster Width
3 in
Depth
16 in
Height
34 in
Overall Width
20 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height
Wheel Diameter
3 in
Work Surface Width
20 in
Work Surface Depth
16 in

Details

Item
Instrument Table W Shelf,SS,20 X 16
Color
Silver
Load Capacity
200 lb
Finish
Unfinished
Caster Type
(2) Swivel, (2) Swivel Locking
Number of Drawers
0
Workbench/Table Assembly
Assembled
Caster Material
Rubber
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Leg Type
Straight
Workbench/Table Surface Material
Stainless Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Includes
Lower Shelf
Gauge
18 ga
No. of Shelves
1
Workbench/Table Adjustment
Not Adjustable
Workbench/Work Table Type
Mobile
Method of Construction
Welded
No. of Drawers
0
Work Table Item
Fixed Height Work Table
Edge Type
Straight
Number of Shelves
1
Included Components
Lower Shelf
Top Metal Material Gauge
18 ga
Portability
Casters
Foot Type
Caster
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Edge Shape
Square
Frame Material Finish
Unfinished
Assembly
Fully Assembled
Frame Construction
Welded Only
Overall Load Capacity
200 lb
Top Material
Stainless Steel
Top Material Finish
None
Wheel Material
Rubber
Frame Metal Material Gauge
16 ga
For Environment
Food Service

Description

Instrument Table W Shelf,SS,20 X 16, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.